text.skipToContent text.skipToNavigation

Knipex Precision Internal Circlip Pliers in Blister Pack 19-60mm Straight Tip 180mm

Article number K1059.110.102
Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 0.3 - 140
Exchangeable tips Yes

Specifications

Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 0.3 - 140
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 175
Type Precision Internal Circlip Pliers in Blister Pack

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws. self-service card/blister. - Size of bore: Ø 19 – 60mm- Tips (diameter): Ø 1.8mm

Article numbers

Article number K1059.110.102
EAN 4003773050193
UBB 500501359417
UNSPSC 27112140
Manufacturer article nr  48 11 J2 SB
Do not close this page. This message will disappear, when the page is fully loaded.