text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Plug connector non-insulated 100 pieces each


Plug connector Material connector: galvanized brass. Content: 100 pieces. non-insulated. Cable1.5mm²Quantity100MaterialBrassSurfaceTinnedtab width2.8mm

Article number 6R439505
Design Plug
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 2.8x0.8 mm
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 2.8x0.8 mm
Material Brass
AWG-range 20 - 17
Nominal cross section (mm²) 0.5 - 1
With tap spreader No
Brand Knipex

Description

Plug connector Material connector: galvanized brass. Content: 100 pieces. non-insulated. Cable1.5mm²Quantity100MaterialBrassSurfaceTinnedtab width2.8mm

Article numbers

Article number 6R439505
EAN 4003773075950
UBB 500641807507
UNSPSC 27110000
Manufacturer article nr  97 99 050
Do not close this page. This message will disappear, when the page is fully loaded.