text.skipToContent text.skipToNavigation

Knipex Pliers Wrench 35mm Jaw Width 1-Component Handle 125mm


Mini pliers wrench replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip, its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. the mini pliers wrench for precision mechanics. particularly suitable for working on small bolted connections. very good access in very confined areas. - Jaw thickness (joint) (B2): 5.0mm- Joint thickness (B3): 9.5mm- Tips thickness (B1): 3.0mm- Adjustment positions: 11- Capacities for nuts: Ø 078- Capacities for nuts: 23mm

Article number K1086.300.125
Length (mm) 125
Jaw width (mm) 23
Number of settings 11
Brand Knipex
Weight per piece (g) 105
Packed per 1

Specifications

Length (mm) 125
Jaw width (mm) 23
Number of settings 11
Brand Knipex
Weight per piece (g) 105
Commodity code 8204120000
Type Pliers Wrench

Description

Mini pliers wrench replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip, its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power. the mini pliers wrench for precision mechanics. particularly suitable for working on small bolted connections. very good access in very confined areas. - Jaw thickness (joint) (B2): 5.0mm- Joint thickness (B3): 9.5mm- Tips thickness (B1): 3.0mm- Adjustment positions: 11- Capacities for nuts: Ø 078- Capacities for nuts: 23mm

Article numbers

Article number K1086.300.125
EAN 4003773077497
UBB 500625385462
UNSPSC 27112104
Manufacturer article nr  86 03 125
Do not close this page. This message will disappear, when the page is fully loaded.