text.skipToContent text.skipToNavigation

Knipex Pliers sets 00 20 90 V01


Extension Set Electro 1 Content: 1 x 00 11 01 Knipex TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems (92 mm), 1 x 95 16 165 Knipex Cable Shears (Ø 15 mm / 50 mm²), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 16 80 125 SB Knipex Universal Stripping Tool (Ø 8,0 – 13,0 mm), 1 x 74 06 200 Knipex High Lev

Article number 2C058425
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PZ 2
Total number of tools 10
Number of pliers 3
Packed per 1

Specifications

Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PZ 2
Total number of tools 10
Number of pliers 3
Number of testing tools 1

Description

Extension Set Electro 1 Content: 1 x 00 11 01 Knipex TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems (92 mm), 1 x 95 16 165 Knipex Cable Shears (Ø 15 mm / 50 mm²), 1 x 87 01 180 Knipex Cobra® High-Tech Water Pump Pliers (180 mm), 1 x 16 80 125 SB Knipex Universal Stripping Tool (Ø 8,0 – 13,0 mm), 1 x 74 06 200 Knipex High Leverage Diagonal Cutter (200 mm), 1 x 98 25 01 SLS Knipex Screwdriver (Slim) Plus/Minus Pozidriv® (PZ/S1 x 80 mm), 1 x 98 25 02 SLS Knipex Screwdriver (Slim) Plus/Minus Pozidriv® (PZ/S2 x 100 mm), 1 x 26 26 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x L240 00055 Stabila Folding ruler Stabila series 400 (200 mm), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm),

Article numbers

Article number 2C058425
EAN 4003773084693
UBB 500711482959
UNSPSC 27110000
Manufacturer article nr  00 20 90 V01
Do not close this page. This message will disappear, when the page is fully loaded.