text.skipToContent text.skipToNavigation

Knipex Pliers Set in Foam Tray 4-Piece


Set of pliers In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam. Four precision circlip pliers in a foam tray. Content: 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal

Article number 5V983670
Packaging Other
Total number of tools 4
Number of circlip pliers 4
Packed per 1

Specifications

Packaging Other
Total number of tools 4
Number of circlip pliers 4

Description

Set of pliers In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam. Four precision circlip pliers in a foam tray. Content: 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),

Article numbers

Article number 5V983670
EAN 4003773073291
UBB 500641750160
UNSPSC 27112140
Manufacturer article nr  00 20 01 V09
Do not close this page. This message will disappear, when the page is fully loaded.