text.skipToContent text.skipToNavigation

Knipex Pliers for Electrical Installation insulated with multi-component grips, VDE-tested chrome-plated 200 mm (self-service card/blister)


Multifunctional pliers for the electrical installation- to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Smooth surfaces near the tips grip single cores without damaging them- serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. Gripping, without opening the pliers completely (intelligent latching mechanism in the spring assisted version). The cutting edge remains closed and protected. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. The activated locking lever keeps the cutting edges closed while other functions remain in place. The intelligent latching mechanism enables you to "grip" without opening the pliers. The cutting edge remians closed and protected..

Article number 4W834640
Length (mm) 200
With strip function Yes
Brand Knipex
Packed per 1

Specifications

Length (mm) 200
With strip function Yes
Brand Knipex

Description

Multifunctional pliers for the electrical installation- to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Smooth surfaces near the tips grip single cores without damaging them- serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. Gripping, without opening the pliers completely (intelligent latching mechanism in the spring assisted version). The cutting edge remains closed and protected. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. The activated locking lever keeps the cutting edges closed while other functions remain in place. The intelligent latching mechanism enables you to "grip" without opening the pliers. The cutting edge remians closed and protected..

Article numbers

Article number 4W834640
EAN 4003773075325
UBB 500641793723
UNSPSC 27112148
Manufacturer article nr  13 96 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.