text.skipToContent text.skipToNavigation

Knipex Pipe Wrench for 2" OD Chrome Plated 570mm


Pipe Wrench 45° Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 70mm- Capacities for pipes (diameter): Ø 2 3/4in- Capacities for pipes (diameter): Ø 70mm- Capacities for nuts: 70mm- Inner diameter, inches: Ø 2 in

Article number K1083.020.508
Length (mm) 570
Chucking range (mm) 70 - 70
Brand Knipex
Weight per piece (g) 2710
Commodity code 8204120000
Packed per 1

Specifications

Length (mm) 570
Chucking range (mm) 70 - 70
Brand Knipex
Weight per piece (g) 2710
Commodity code 8204120000
Type Pipe Wrench

Description

Pipe Wrench 45° Swedish pattern. 45° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 70mm- Capacities for pipes (diameter): Ø 2 3/4in- Capacities for pipes (diameter): Ø 70mm- Capacities for nuts: 70mm- Inner diameter, inches: Ø 2 in

Article numbers

Article number K1083.020.508
EAN 4003773014232
UBB 240102218858
UNSPSC 27111708
Manufacturer article nr  83 20 020
Do not close this page. This message will disappear, when the page is fully loaded.