text.skipToContent text.skipToNavigation

Knipex Pipe Wrench for 1/2" OD Chrome Plated 245mm


Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 35mm- Capacities for pipes (diameter): Ø 1 1/2in- Capacities for pipes (diameter): Ø 35mm- Capacities for nuts: 35mm- Inner diameter, inches: Ø 1/2in

Article number K1083.030.127
Surface protection Chromium-plated
Suitable for max. pipe diameter 1/2 inch
Length (mm) 245
Chucking range (mm) 0 - 35
Suitable for oil filter Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Suitable for max. pipe diameter 1/2 inch
Length (mm) 245
Chucking range (mm) 0 - 35
Suitable for oil filter Yes
Brand Knipex
Weight per piece (g) 420
Commodity code 8204120000
Type Pipe Wrench

Description

Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 35mm- Capacities for pipes (diameter): Ø 1 1/2in- Capacities for pipes (diameter): Ø 35mm- Capacities for nuts: 35mm- Inner diameter, inches: Ø 1/2in

Article numbers

Article number K1083.030.127
EAN 4003773025221
UBB 240102238401
UNSPSC 27111708
Manufacturer article nr  83 30 005
Do not close this page. This message will disappear, when the page is fully loaded.