text.skipToContent text.skipToNavigation

Knipex Pipe Wrench 90° red powder-coated 310 mm


Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 42mm- Capacities for pipes (diameter): Ø 1 5/8in

Article number K1083.010.254
Length (mm) 310
Chucking range (mm) 42 - 42
Brand Knipex
Packed per 1

Specifications

Length (mm) 310
Chucking range (mm) 42 - 42
Brand Knipex

Description

Pipe Wrench 90° Swedish pattern. 90° angled jaws. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 42mm- Capacities for pipes (diameter): Ø 1 5/8in- Capacities for pipes (diameter): Ø 42mm- Capacities for nuts: 42mm- Inner diameter, inches: Ø 1 in

Article numbers

Article number K1083.010.254
EAN 4003773014188
UBB 240102218106
UNSPSC 27111708
Manufacturer article nr  83 10 010
Do not close this page. This message will disappear, when the page is fully loaded.