text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Pipe cutters 90 31 02 BK


KNIPEX TubiX® Pipe cutter QuickLock locking mechanism: independent holding and clamping on the tube. Precise and quick: easy positioning of the cutting wheel on the pipe. Comfortable: easy cutting due to high-quality needle bearings in the spring-loaded cutting wheel and guide rolls. Cuts pipes with wall thickness up to 2 mm. Cuts pipes from Ø 6 - 35 mm

Article number 5M948679
Length 180
Tube diameter (mm) 6 - 35
Suitable for stainless steel Yes
Suitable for aluminium No
Suitable for plastic No
Packed per 1

Specifications

Length 180
Tube diameter (mm) 6 - 35
Suitable for stainless steel Yes
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex

Description

KNIPEX TubiX® Pipe cutter QuickLock locking mechanism: independent holding and clamping on the tube. Precise and quick: easy positioning of the cutting wheel on the pipe. Comfortable: easy cutting due to high-quality needle bearings in the spring-loaded cutting wheel and guide rolls. Cuts pipes with wall thickness up to 2 mm. Cuts pipes from Ø 6 - 35 mm (1/4 - 1 3/8). Cutting wheel made of high-grade ball-bearing steel. Quick replacement of the cutting wheel without any tools — spare cutting wheel stored in the handle. Removable, precision-ground deburring tool. For plumbing, heating and air conditioning: easily cut gas and water pipes made of copper, brass and stainless steel. For the electrical trade: cuts rigid steel conduits and strips steel wire armoured cables. One-handed positioning and fixing of the cutting wheel on the pipe. self-service card/blister. - Cutting capacities (diameter): Ø 6 – 35mm- Cutting capacities (diameter): Ø 1/4 – 1 3/8in

Article numbers

Article number 5M948679
EAN 4003773084907
UBB 500711491943
UNSPSC 27110000
Manufacturer article nr  90 31 02 BK
Do not close this page. This message will disappear, when the page is fully loaded.