text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Pipe cutters 90 10 185


Pipe cutter for multilayer and pneumatic hoses Ideal for all liquid, multilayer and pneumatic hoses/pipes commonly available on the market in the wide application range from Ø 4 - 20 mm. With universal support for right-angled positioning. Easy on the hands even in continuous use thanks to low force required and automatic opening thanks to the spring me

Article number 4X576187
Length 185
Tube diameter (mm) 4 - 20
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Packed per 1

Specifications

Length 185
Tube diameter (mm) 4 - 20
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes Yes
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex

Description

Pipe cutter for multilayer and pneumatic hoses Ideal for all liquid, multilayer and pneumatic hoses/pipes commonly available on the market in the wide application range from Ø 4 - 20 mm. With universal support for right-angled positioning. Easy on the hands even in continuous use thanks to low force required and automatic opening thanks to the spring mechanism. Exchangeable blade. With opening spring and locking device. Ergonomically shaped handles made of glass fibre reinforced plastic. Not suitable for cutting cables. - Cutting capacities (diameter): Ø 4 – 20mm- Cutting edge length mm: 25mm

Article numbers

Article number 4X576187
EAN 4003773084846
UBB 500711491521
UNSPSC 27110000
Manufacturer article nr  90 10 185
Do not close this page. This message will disappear, when the page is fully loaded.