text.skipToContent text.skipToNavigation

Knipex VDE Nut Driver 4mm Hex 125mm Blade Length Multi-Component Grip 230mm


Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 4.0mm- Handle length max.: 107mm- Head dia. d: 9mmBlade length125mm- VDE tested: ja

Article number 9Y425684
Wrench width (mm) 4
Total length (mm) 230
Brand Knipex
Type VDE Nut Driver
Packed per 1

Specifications

Wrench width (mm) 4
Total length (mm) 230
Brand Knipex
Type VDE Nut Driver

Description

Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 4.0mm- Handle length max.: 107mm- Head dia. d: 9mmBlade length125mm- VDE tested: ja

Article numbers

Article number 9Y425684
EAN 4003773071679
UBB 500513360353
UNSPSC 27111743
Manufacturer article nr  98 03 04
Do not close this page. This message will disappear, when the page is fully loaded.