text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Non-Insulated Eye Type Cable Connector 16-14AWG Tin 8mm Hole


Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws8mmCable1.5 – 2.5mm²AWG16 — 14Quantity100MaterialCopperSurfaceTinnedContact diametreØ 8mm

Article number 4I364301
Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand Knipex

Description

Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws8mmCable1.5 – 2.5mm²AWG16 — 14Quantity100MaterialCopperSurfaceTinnedContact diametreØ 8mm

Article numbers

Article number 4I364301
EAN 4003773076261
UBB 500641804793
UNSPSC 31163100
Manufacturer article nr  97 99 216
Do not close this page. This message will disappear, when the page is fully loaded.