text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Non-Insulated Eye Type Cable Connector 12-10AWG Tin 6mm Hole


Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws6mmCable4 – 6mm²AWG12 — 10Quantity100MaterialCopperSurfaceTinnedContact diametreØ 6mm

Article number 3F113068
Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand Knipex

Description

Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws6mmCable4 – 6mm²AWG12 — 10Quantity100MaterialCopperSurfaceTinnedContact diametreØ 6mm

Article numbers

Article number 3F113068
EAN 4003773076285
UBB 500641805113
UNSPSC 31163100
Manufacturer article nr  97 99 218
Do not close this page. This message will disappear, when the page is fully loaded.