text.skipToContent text.skipToNavigation

Knipex Non-Insulated Eye Type Cable Connector 12-10AWG Tin 5mm Hole


Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws5mmCable4 – 6mm²AWG12 — 10Quantity100MaterialCopperSurfaceTinnedContact diametreØ 5mm

Article number 9D609967
Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 5
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes

Description

Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws5mmCable4 – 6mm²AWG12 — 10Quantity100MaterialCopperSurfaceTinnedContact diametreØ 5mm

Article numbers

Article number 9D609967
EAN 4003773076278
UBB 500641804959
UNSPSC 31163100
Manufacturer article nr  97 99 217
Do not close this page. This message will disappear, when the page is fully loaded.