text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Non-Insulated Butt Connector Tin Plated Copper for 8AWG 21mm


Butt Connectors, non-insulated Material: copper, galvanized. Content: 100 pieces. non-insulated. Cable10mm²AWG8Quantity100MaterialCopperSurfaceTinnedConnector length21mm

Article number 1Z850622
Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Packed per 1

Specifications

Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Nominal cross section (mm²) 10 - 10
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for insulated varnish Yes
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Brand Knipex

Description

Butt Connectors, non-insulated Material: copper, galvanized. Content: 100 pieces. non-insulated. Cable10mm²AWG8Quantity100MaterialCopperSurfaceTinnedConnector length21mm

Article numbers

Article number 1Z850622
EAN 4003773076407
UBB 500641810147
UNSPSC 39121723
Manufacturer article nr  97 99 293
Do not close this page. This message will disappear, when the page is fully loaded.