text.skipToContent text.skipToNavigation

Knipex Needle Nose Combination Pliers with Tether in Blister Pack Straight Tip 145mm


Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts t

Article number 1J443070
Surface protection Oil hardened
Length (mm) 145
Material Steel
Gripping surface Toothed
Forged Yes
Packed per 1

Specifications

Surface protection Oil hardened
Length (mm) 145
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Description

Needle-Nose Combination Pliers For all common installation and repair work.. handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). gripping surfaces with special convex contour on one side for secure gripping of flat parts. milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. Long service life and stable tips. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 8.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- Drop Protection System: yes

Article numbers

Article number 1J443070
EAN 4003773080657
UBB 500641738397
UNSPSC 27112139
Manufacturer article nr  08 22 145 T BK
Do not close this page. This message will disappear, when the page is fully loaded.