text.skipToContent text.skipToNavigation

Knipex Multiple Slip Joint Spanner in Blister Pack 1-Component Handle Gray Atramentized 250mm

Specifications

Insulated Yes
Length (mm) 250
Brand Knipex
Type Multiple Slip Joint Spanner in Blister Pack

Description

Multiple Slip Joint Spanner For metric and imperial nuts and screws with widths across flats from 10 to 32 mm (3/8 up to 1 1/4), self-locking from 17 mm: no slipping on the workpiece. Zero-backlash gripping of metric or imperial hexagonal headed screws, no rounding of bolt heads. Reliable and tight gripping of rounded, rusty, or thick coated bolts and screws. Ideal for work on vehicle brake systems. Quick tightening of bolted connections using ratchet action. Push the button for adjustment on the workpiece, also possible with one hand only. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Favourable lever action: optimum transmission of force. Pinch guard prevents operators fingers being pinched. Replaces a set of wrenches, ideal for tightening locknuts. self-service card/blister. - Adjustment positions: 15- Capacities for nuts: Ø 3/8 – 1 1/4in- Capacities for nuts: Ø 10 – 32mm

Article numbers

Article number K1085.410.251
EAN 4003773060109
UBB 500503501859
UNSPSC 27112101
Manufacturer article nr  87 41 250 SB
Do not close this page. This message will disappear, when the page is fully loaded.