text.skipToContent text.skipToNavigation

Knipex Multifunctional Pliers Straight Tip Steel Black Atramentized 200mm


Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0

Article number 1Z835293
Insulated Yes
Surface protection Oil hardened
Length (mm) 200
Material Steel
Strip range cross-section (mm²) 0.75to2.5 - 0.75to2.5
Packed per 1

Specifications

Insulated Yes
Surface protection Oil hardened
Length (mm) 200
Material Steel
Strip range cross-section (mm²) 0.75to2.5 - 0.75to2.5
Forged Yes
Brand Knipex
Commodity code 82032000

Description

Pliers for Electrical Installation 6 functions in one pair of pliers. to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules. Smooth surfaces near the tips grip single cores without damaging them, serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimping die for wire ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. - Cutting capacity copper cable, multiple-stranded: Ø 15mm- Cutting capacity copper cable, multiple-stranded: 50mm²- Stripping capacity for single strands: 0.75 — 1.5mm² / 2.5mm²- Capacity in square millimetres: 0.5 — 2.5mm²- AWG: 1 / 0

Article numbers

Article number 1Z835293
EAN 4003773075240
UBB 500513362748
UNSPSC 27112151
Manufacturer article nr  13 81 200
Do not close this page. This message will disappear, when the page is fully loaded.