text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Mini Wire Stripper in Carded Pack 36-26AWG Plastic Handle 100mm


Mini Wire Stripper Precise stripping, stepwise adjustment to the conductor diameters. With wire cutter. Adjustable length stop from 4.0 - 15.0 mm. With locking device. for thin copper conductors Ø 0.12 to 0.4 mm. - Stripping capacities (diametre): Ø 0.12 — 0.4mm- AWG: 36 — 26

Article number 2R354686
Surface protection Plastic-coated
With wire cutter Yes
Length 100
Strip length adjustable Yes
Strip range diameter (mm) 0.12 - 0.4
Packed per 1

Specifications

Surface protection Plastic-coated
With wire cutter Yes
Length 100
Strip length adjustable Yes
Strip range diameter (mm) 0.12 - 0.4
Handle cover Plastic coated
Brand Knipex

Description

Mini Wire Stripper Precise stripping, stepwise adjustment to the conductor diameters. With wire cutter. Adjustable length stop from 4.0 - 15.0 mm. With locking device. for thin copper conductors Ø 0.12 to 0.4 mm. - Stripping capacities (diametre): Ø 0.12 — 0.4mm- AWG: 36 — 26

Article numbers

Article number 2R354686
EAN 4003773071655
UBB 500513344696
UNSPSC 27111510
Manufacturer article nr  12 80 040 SB
Do not close this page. This message will disappear, when the page is fully loaded.