text.skipToContent text.skipToNavigation

Knipex Mini Wire Stripper 100 mm


Mini Wire Stripper Precise stripping, stepwise adjustment to the conductor diameters. With wire cutter. Adjustable length stop from 4.0 - 15.0 mm. With locking device. for thin copper conductors Ø 0.3 to 1.0 mm. - Stripping capacities (diametre): Ø 0.3 — 1mm- AWG: 28 — 18

Article number K1012.080.100
Surface protection Plastic-coated
With wire cutter Yes
Length (mm) 100
Isolation protection 1000 V No
Strip length adjustable Yes
Packed per 1

Specifications

Surface protection Plastic-coated
With wire cutter Yes
Length (mm) 100
Isolation protection 1000 V No
Strip length adjustable Yes
Strip range diameter (mm) 0.3 - 1
Handle cover Plastic coated
VDE tested No
Brand Knipex

Description

Mini Wire Stripper Precise stripping, stepwise adjustment to the conductor diameters. With wire cutter. Adjustable length stop from 4.0 - 15.0 mm. With locking device. for thin copper conductors Ø 0.3 to 1.0 mm. - Stripping capacities (diametre): Ø 0.3 — 1mm- AWG: 28 — 18

Article numbers

Article number K1012.080.100
EAN 4003773043119
UBB 419187981297
UNSPSC 27112151
Manufacturer article nr  12 80 100 SB
Do not close this page. This message will disappear, when the page is fully loaded.