text.skipToContent text.skipToNavigation

Knipex Long Nose Pliers 50mm Straight Tip 1-Component Handle Steel 160mm

Ships from supplier

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm

Article number K1030.120.160
Insulated Yes
Total length (mm) 160
Length (mm) 160
Isolation protection 1000 V Yes
Compression shape Trapezoid compression
Packed per 1

Specifications

Insulated Yes
Total length (mm) 160
Length (mm) 160
Isolation protection 1000 V Yes
Compression shape Trapezoid compression
Material Steel
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 120
Commodity code 8203200000
Type Long Nose Pliers

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm

Article numbers

Article number K1030.120.160
EAN 4003773035053
UBB 419100140203
UNSPSC 27112134
Manufacturer article nr  30 21 160
Do not close this page. This message will disappear, when the page is fully loaded.