text.skipToContent text.skipToNavigation

Knipex Long Nose Pliers 42mm Straight Tip 3-Component Handle Steel 140mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 4.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article number K1030.510.140
Insulated Yes
Total length (mm) 140
Length (mm) 140
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Total length (mm) 140
Length (mm) 140
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
Brand Knipex
Type Long Nose Pliers

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, trapezoidal jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 4.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article numbers

Article number K1030.510.140
EAN 4003773042914
UBB 419100385998
UNSPSC 27112134
Manufacturer article nr  30 15 140
Do not close this page. This message will disappear, when the page is fully loaded.