text.skipToContent text.skipToNavigation

Knipex Long Nose Pliers 41mm Straight Tip 3-Component Handle Steel 160mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 5.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 41.0mm- Head width (W3): 16.5mm

Objednací číslo K1030.630.160
Insulated Yes
Surface protection Chromium-plated
Total length (mm) 160
Length (mm) 160
Material Steel
Baleno po 1

Specifikace

Insulated Yes
Surface protection Chromium-plated
Total length (mm) 160
Length (mm) 160
Material Steel
Grip design Other
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 120
Commodity code 8203200000
Type Long Nose Pliers

Popis

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 5.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 41.0mm- Head width (W3): 16.5mm

Čísla materiálu

Objednací číslo K1030.630.160
EAN 4003773002123
UBB 419100151184
UNSPSC 27112134
Výrobní číslo položky 30 36 160
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.