text.skipToContent text.skipToNavigation

Knipex Long nose pliers 3035140 3035-140mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 4.0mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 37.5mm- Head width (W3): 15.0mm

Article number K1030.530.140
Insulated Yes
Surface protection Chromium-plated
Length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Grip design Other
Handle cover Plastic coated
VDE tested Yes
Brand Knipex

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 4.0mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 37.5mm- Head width (W3): 15.0mm

Article numbers

Article number K1030.530.140
EAN 4003773043102
UBB 419100150764
UNSPSC 27112134
Manufacturer article nr  30 35 140
Do not close this page. This message will disappear, when the page is fully loaded.