text.skipToContent text.skipToNavigation

Knipex Long nose pliers 3031160 3031-160mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 5.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 41.0mm- Head width (W3): 16.5mm

Article number K1030.130.160
Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Plastic coated
VDE tested Yes
Brand Knipex

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 5.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 41.0mm- Head width (W3): 16.5mm

Article numbers

Article number K1030.130.160
EAN 4003773035077
UBB 419100150277
UNSPSC 27112134
Manufacturer article nr  30 31 160
Do not close this page. This message will disappear, when the page is fully loaded.