text.skipToContent text.skipToNavigation

Knipex Long nose pliers 3025190 3025-190mm


Article number K1030.520.190
Insulated Yes
Length (mm) 190
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
Packed per 1

Specifications

Insulated Yes
Length (mm) 190
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
Brand Knipex

Article numbers

Article number K1030.520.190
EAN 4003773043515
UBB 419100386236
UNSPSC 27112134
Manufacturer article nr  30 25 190
Do not close this page. This message will disappear, when the page is fully loaded.