text.skipToContent text.skipToNavigation

Knipex Linemans plier 240mm

Article number 8J134778
Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Specifications

Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Article numbers

Article number 8J134778
EAN 4003773066330
UBB 500641741185
UNSPSC 27112139
Manufacturer article nr  09 02 240 SB
Do not close this page. This message will disappear, when the page is fully loaded.