text.skipToContent text.skipToNavigation

Knipex Lineman's Pliers in Multi-Component Straight Tip Black Atramentized 240mm


Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cro

Article number 1N751144
Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Packed per 1

Specifications

Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Description

Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. American style. with fish tape puller in the joint gap. with universal mandrel crimping point below the joint. - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm

Article numbers

Article number 1N751144
EAN 4003773071969
UBB 500513359793
UNSPSC 27112139
Manufacturer article nr  09 12 240
Do not close this page. This message will disappear, when the page is fully loaded.