text.skipToContent text.skipToNavigation

Knipex Leverage diagonal cutter nipper 7402180SB 7402-180mm SB

Article number K1074.200.181
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 180
Isolation protection 1000 V No
With strip function No
ESD tested No

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex

Article numbers

Article number K1074.200.181
EAN 4003773011903
UBB 500500400915
UNSPSC 23151901
Manufacturer article nr  74 02 180 SB
Do not close this page. This message will disappear, when the page is fully loaded.