text.skipToContent text.skipToNavigation

Knipex Insulating Mat Rubber 1000 x 10000 x 1mm


Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 10.000 x 1.000mm

Article number 8I707683
Width 10000
Thickness (mm) 1
Length 10000
With anti-slip layer No
On roll Yes
Packed per 1

Specifications

Width 10000
Thickness (mm) 1
Length 10000
With anti-slip layer No
On roll Yes
Transparent No
For nominal voltage up to (V) 1000
Version as basin No

Description

Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 10.000 x 1.000mm

Article numbers

Article number 8I707683
EAN 4003773077831
UBB 500641819726
UNSPSC 27110000
Manufacturer article nr  98 67 15
Do not close this page. This message will disappear, when the page is fully loaded.