text.skipToContent text.skipToNavigation

Knipex Insulating Mat Rubber 1000 x 1000 x 4mm


Insulating Mat For site insulation when working live or close to live parts. Note expiry date: see label on product. - Thickness: 3.0mm- Dimensions: 1.000 x 1.000mm

Article number 8Z151033
Width 1000
Thickness (mm) 3
Length 1000
With anti-slip layer No
On roll Yes
Packed per 1

Specifications

Width 1000
Thickness (mm) 3
Length 1000
With anti-slip layer No
On roll Yes
Transparent No
For nominal voltage up to (V) 1000
Version as basin No

Description

Insulating Mat For site insulation when working live or close to live parts. Note expiry date: see label on product. - Thickness: 3.0mm- Dimensions: 1.000 x 1.000mm

Article numbers

Article number 8Z151033
EAN 4003773077848
UBB 500641819981
UNSPSC 27110000
Manufacturer article nr  98 67 20
Do not close this page. This message will disappear, when the page is fully loaded.