text.skipToContent text.skipToNavigation

Knipex Insertion Tool 0.4-0.8mm


Insertion tool Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor Ø 0.4 - 0.8. With integrated pulling hook and release blade. - Body: plastic- Application: UTP- and STP-cables. LSA-Plus and identical- Capacity (diameter): Ø 0.4 – 0.8mm

Article number K1174.000.110
Application Other
Length (mm) 175
Compression shape Other
Brand Knipex
Type Insertion Tool
Packed per 1

Specifications

Application Other
Length (mm) 175
Compression shape Other
Brand Knipex
Type Insertion Tool

Description

Insertion tool Tool for putting on boards, sockets and fields. Pushing down and cutting in one operation. For UTP and STP cables, conductor Ø 0.4 - 0.8. With integrated pulling hook and release blade. - Body: plastic- Application: UTP- and STP-cables. LSA-Plus and identical- Capacity (diameter): Ø 0.4 – 0.8mm

Article numbers

Article number K1174.000.110
EAN 4003773044895
UBB 240105134557
UNSPSC 27112147
Manufacturer article nr  97 40 10
Do not close this page. This message will disappear, when the page is fully loaded.