text.skipToContent text.skipToNavigation

Knipex Hook 00 19 35 4


Hook lock for 00 19 35 1 + 00 19 35 3 For assembly to tool bars. Different models and dimensions, see Table. for hooks for pegboards 00 19 35 1 and 00 19 35 3. material: black plastic.

Article number 2U532434
Colour Other
Width 35
Height 15
Depth 40
Type of accessories/components Other
Packed per 1

Specifications

Colour Other
Width 35
Height 15
Depth 40
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Description

Hook lock for 00 19 35 1 + 00 19 35 3 For assembly to tool bars. Different models and dimensions, see Table. for hooks for pegboards 00 19 35 1 and 00 19 35 3. material: black plastic.

Article numbers

Article number 2U532434
EAN 4003773078340
UBB 500711481134
UNSPSC 48102100
Manufacturer article nr  00 19 35 4
Do not close this page. This message will disappear, when the page is fully loaded.