text.skipToContent text.skipToNavigation

Knipex Hook 00 19 35 1


Tool bar hook For assembly to tool bars. Different models and dimensions, see Table. 200 mm length. for self-service packs with Euro standard perforations. with pivoting clamping device for easy fastening and release.

Article number 0Z973077
Colour Other
Width 25
Height 70
Depth 205
Type of accessories/components Tool Holder
Packed per 1

Specifications

Colour Other
Width 25
Height 70
Depth 205
Type of accessories/components Tool Holder
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Description

Tool bar hook For assembly to tool bars. Different models and dimensions, see Table. 200 mm length. for self-service packs with Euro standard perforations. with pivoting clamping device for easy fastening and release.

Article numbers

Article number 0Z973077
EAN 4003773045168
UBB 500711480557
UNSPSC 48102100
Manufacturer article nr  00 19 35 1
Do not close this page. This message will disappear, when the page is fully loaded.