text.skipToContent text.skipToNavigation

Knipex Hook 00 19 33 2


Tool bar hook 200 mm length. heavy duty for mounting pipe wrenches, etc.. with pivoting clamping device for easy fastening and release.

Article number 2W327105
Colour Other
Width 85
Height 40
Depth 205
Type of accessories/components Tool Holder
Packed per 1

Specifications

Colour Other
Width 85
Height 40
Depth 205
Type of accessories/components Tool Holder
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Description

Tool bar hook 200 mm length. heavy duty for mounting pipe wrenches, etc.. with pivoting clamping device for easy fastening and release.

Article numbers

Article number 2W327105
EAN 4003773042112
UBB 500711479336
UNSPSC 48102100
Manufacturer article nr  00 19 33 2
Do not close this page. This message will disappear, when the page is fully loaded.