text.skipToContent text.skipToNavigation

Knipex Hobby saw 9890 9890-130mm


PUK® Junior Hacksaw Dip insulated saw with saw blade for metal and wood with 25 teeth per inch, exchangeable. Saw blade length: 150 mm. PUK® is a registered trade mark of Josef Haunstetter Sägenfabrik KG. - Saw blade length: 150mm

Article number K1368.000.130
Model Other
Type Hacksaw
Saw-blade length (mm) 130
Model PUK
Packed per 1

Specifications

Model Other
Type Hacksaw
Saw-blade length (mm) 130
Model PUK

Description

PUK® Junior Hacksaw Dip insulated saw with saw blade for metal and wood with 25 teeth per inch, exchangeable. Saw blade length: 150 mm. PUK® is a registered trade mark of Josef Haunstetter Sägenfabrik KG. - Saw blade length: 150mm

Article numbers

Article number K1368.000.130
EAN 4003773028321
UBB 400140839491
UNSPSC 27112802
Manufacturer article nr  98 90
Do not close this page. This message will disappear, when the page is fully loaded.