text.skipToContent text.skipToNavigation

Knipex High Performance Diagonal Cutter 3-5.5mm 180mm


KNIPEX TwinForce® The superior High-Leverage Diagonal Cutter with patented double joint. Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive c

Article number K1073.201.180
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 304
Type High Performance Diagonal Cutter

Description

KNIPEX TwinForce® The superior High-Leverage Diagonal Cutter with patented double joint. Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 5.5mm- Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.2mm- Cutting capacities piano wire (diameter): Ø 3.0mm

Article numbers

Article number K1073.201.180
EAN 4003773074779
UBB 500618687619
UNSPSC 23151901
Manufacturer article nr  73 72 180
Do not close this page. This message will disappear, when the page is fully loaded.