text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex High Leverage Diagonal Cutter in Blister Pack 2.5-4.2mm 200mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. pliers with tether attachment

Article number 4L974453
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. pliers with tether attachment point for mounting a fall protection system. 12° angled head offers clearance for gripping. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- Drop Protection System: yes

Article numbers

Article number 4L974453
EAN 4003773080534
UBB 500641761704
UNSPSC 23151901
Manufacturer article nr  74 22 200 T BK
Do not close this page. This message will disappear, when the page is fully loaded.