text.skipToContent text.skipToNavigation

Knipex High Leverage Diagonal Cutter 2.5-4.2mm 200mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. pliers with tether attachment

Article number 5E987332
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 200
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No

Description

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. pliers with tether attachment point for mounting a fall protection system. 12° angled head offers clearance for gripping. - Cutting capacities medium hard wire (diameter): Ø 4.2mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- Drop Protection System: yes

Article numbers

Article number 5E987332
EAN 4003773080107
UBB 500641761548
UNSPSC 23151901
Manufacturer article nr  74 22 200 T
Do not close this page. This message will disappear, when the page is fully loaded.