text.skipToContent text.skipToNavigation

Knipex Hexagon socket wrench 45mm


Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 16mm- Ø of effective tool side d max.: 26.2mm- Square drive: 3/8in

Article number 8A116398
Surface protection Chromium-plated
Wrench width (mm) 16
Length 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 16
Length 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Brand KNIPEX

Description

Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 16mm- Ø of effective tool side d max.: 26.2mm- Square drive: 3/8in

Article numbers

Article number 8A116398
EAN 4003773027263
UBB 500513357300
UNSPSC 27111701
Manufacturer article nr  98 37 16
Do not close this page. This message will disappear, when the page is fully loaded.