text.skipToContent text.skipToNavigation

Knipex Hexagon socket wrench 147mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 22.5mm- Width across flats S: 1/2in

Article number 1G825781
Length 45
Isolation protection 1000 V Yes
Connection size 3/8 inch
Wrench width (inch) 1/2 inch
Brand KNIPEX
Packed per 1

Specifications

Length 45
Isolation protection 1000 V Yes
Connection size 3/8 inch
Wrench width (inch) 1/2 inch
Brand KNIPEX

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 22.5mm- Width across flats S: 1/2in

Article numbers

Article number 1G825781
EAN 4003773020554
UBB 500513355734
UNSPSC 27111701
Manufacturer article nr  98 37 1/2"
Do not close this page. This message will disappear, when the page is fully loaded.