text.skipToContent text.skipToNavigation

Knipex Heat Shrinkable Butt Connector Tin Plated Copper 16-14AWG


Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature18

Article number 1V123014
Colour Blue
Halogen free No
AWG-range 15 - 13
Nominal cross section (mm²) 1.5 - 2.5
Packed per 1

Specifications

Colour Blue
Halogen free No
AWG-range 15 - 13
Nominal cross section (mm²) 1.5 - 2.5

Description

Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature180°CMax. electrical load600 V

Article numbers

Article number 1V123014
EAN 4003773076322
UBB 500641808596
UNSPSC 39121723
Manufacturer article nr  97 99 251
Do not close this page. This message will disappear, when the page is fully loaded.