text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Grip pliers 4124225 4124-225mm


Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 25mm- Clamping width square: 16mm- Clamping width hexagon: 30mm

Article number K1041.420.225
Total length (mm) 225
Max. cheeks opening (mm) 30
Brand Knipex
Packed per 1

Specifications

Total length (mm) 225
Max. cheeks opening (mm) 30
Brand Knipex

Description

Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 25mm- Clamping width square: 16mm- Clamping width hexagon: 30mm

Article numbers

Article number K1041.420.225
EAN 4003773023487
UBB 240102238161
UNSPSC 27112124
Manufacturer article nr  41 24 225
Do not close this page. This message will disappear, when the page is fully loaded.