text.skipToContent text.skipToNavigation

Knipex Grip pliers 4114250 4114-250mm

Ships from supplier

Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 36mm- Clamping width square: 36mm- Clamping width hexagon: 36mm

Article number K1041.410.250
Suitable for Other
Total length (mm) 250
Max. cheeks opening (mm) 36
Brand Knipex
Packed per 1

Specifications

Suitable for Other
Total length (mm) 250
Max. cheeks opening (mm) 36
Brand Knipex

Description

Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 36mm- Clamping width square: 36mm- Clamping width hexagon: 36mm

Article numbers

Article number K1041.410.250
EAN 4003773023470
UBB 240102238088
UNSPSC 27112124
Manufacturer article nr  41 14 250
Do not close this page. This message will disappear, when the page is fully loaded.