text.skipToContent text.skipToNavigation

Knipex Eye Type Cable Connector 22-16AWG Nylon Red 5mm Hole


Cable Connectors, eye type Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Max. electrical load: 600 V. Content: 200 pieces. Colour: red. Screws5mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity200InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article number 4D286678
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Red
Material Copper
Bolt dimension (metric) 5
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand KNIPEX

Description

Cable Connectors, eye type Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Max. electrical load: 600 V. Content: 200 pieces. Colour: red. Screws5mmCable0.5 – 1mm²AWG22 — 16ColourRedQuantity200InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article numbers

Article number 4D286678
EAN 4003773076117
UBB 500641817589
UNSPSC 27110000
Manufacturer article nr  97 99 172
Do not close this page. This message will disappear, when the page is fully loaded.