text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Eye Type Cable Connector 16-14AWG Nylon Blue 8mm Hole


Cable Connectors, eye type Content: 100 pieces. Colour: blue. Screws8mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 8mm

Article number 1R280538
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Blue
Material Copper
Bolt dimension (metric) 8
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand Knipex

Description

Cable Connectors, eye type Content: 100 pieces. Colour: blue. Screws8mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 8mm

Article numbers

Article number 1R280538
EAN 4003773076155
UBB 500641818322
UNSPSC 27110000
Manufacturer article nr  97 99 176
Do not close this page. This message will disappear, when the page is fully loaded.