text.skipToContent text.skipToNavigation

Knipex Eye Type Cable Connector 12-10AWG Nylon Yellow 10mm Hole


Cable Connectors, eye type Content: 100 pieces. Colour: yellow. Screws10mmCable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 10mm

Article number 9G738795
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 10
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand KNIPEX

Description

Cable Connectors, eye type Content: 100 pieces. Colour: yellow. Screws10mmCable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 10mm

Article numbers

Article number 9G738795
EAN 4003773076193
UBB 500641819155
UNSPSC 27110000
Manufacturer article nr  97 99 180
Do not close this page. This message will disappear, when the page is fully loaded.