text.skipToContent text.skipToNavigation

Knipex External Circlip Pliers in Carded 19-60mm Straight Tip 180mm

Article number 5R287969
Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex

Specifications

Design Straight
Insulated Yes
Length (mm) 180
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Commodity code 82032000

Article numbers

Article number 5R287969
EAN 4003773011286
UBB 500641747380
UNSPSC 27112140
Manufacturer article nr  46 11 A2 SB
Do not close this page. This message will disappear, when the page is fully loaded.