text.skipToContent text.skipToNavigation

Knipex External Circlip Pliers 40-100mm Straight Tip 210mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article number K1046.310.003
Insulated Yes
Length (mm) 210
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Packed per 1

Specifications

Insulated Yes
Length (mm) 210
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 200
Commodity code 8203200000
Type External Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 40 – 100mm- Tips (diameter): Ø 2.3mm

Article numbers

Article number K1046.310.003
EAN 4003773043010
UBB 419100362542
UNSPSC 27112140
Manufacturer article nr  46 13 A3
Do not close this page. This message will disappear, when the page is fully loaded.